Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 36-5M-PS8A
Zoro # G210987532
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 5 mm
- Number of Teeth 36
- System of Measurement Inch
- Shank Diameter 0.75 in
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36-5M-PS8A
- Zoro # G210987532
- UPC # 00195057193635
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.75 in |
Shank Length | 1 in |
Usable Length | 8 in |
Pitch Diameter | 2.256 in |
Outside Diameter | 2.211 in |
Overall Length | 9 in |
Details
Item | Timing Pulley Bar Stock |
Pitch | 5 mm |
Number of Teeth | 36 |
System of Measurement | Inch |
Tooth Style | HTD |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 36, Outside Diameter 2.211 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 2.256 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON CT Worm Gear Clamp, 3-1/4", 4-1/8" (CT400L)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-25-13)
- BANDO 737 mm Outside Length, 17 mm Top Width, 1 Ribs (BX26)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHF-N-550)
- AAON PULLEY 1VP 44 X 088 (P06690)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- Zoro Select Pulleys & Sheaves