Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 36-3M-PS8A
Zoro # G510987553
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style HTD
- Material Aluminum
- Shank Length 3/4 in
- Usable Length 8 in
- Shank Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36-3M-PS8A
- Zoro # G510987553
- UPC # 00195057191846
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 3/4 in |
Usable Length | 8 in |
Shank Diameter | 0.5 in |
Pitch Diameter | 1.353 in |
Outside Diameter | 1.323 in |
Overall Length | 8 3/4 in |
Details
Tooth Style | HTD |
Material | Aluminum |
Pitch | 3 mm |
Item | Timing Pulley Bar Stock |
Number of Teeth | 36 |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 36, Outside Diameter 1.323 in, Overall Length 8 3/4 in, Pitch 3 mm, Pitch Diameter 1.353 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Ex3-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-1/8)
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L210)
- EATON Variable Frequency Drive, 1/2 HP, 115VAC (DC1-1D2D3NN-A20CE1)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON R921H0403A, Pressure Line, 3 micron, Outside-In (MF0058390)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- Zoro Select Pulley Parts