Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 36-2P-PS6A
Zoro # G310987937
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- System of Measurement Inch
- Pitch 2 mm
- Pitch Diameter 0.902 in
- Outside Diameter 0.882 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 36-2P-PS6A
- Zoro # G310987937
- UPC # 00195057196582
- Country of Origin India
- Category Pulley Parts
Dimensions
Pitch Diameter | 0.902 in |
Outside Diameter | 0.882 in |
Overall Length | 7 in |
Shank Diameter | 0.5 in |
Usable Length | 8 in |
Shank Length | 1 in |
Details
Material | Aluminum |
System of Measurement | Inch |
Pitch | 2 mm |
Item | Timing Pulley Bar Stock |
Tooth Style | GT |
Number of Teeth | 36 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 36, Outside Diameter 0.882 in, Overall Length 7 in, Pitch 2 mm, Pitch Diameter 0.902 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, 303 SS (SPK-24-SS)
- SPEEDAIRE Spring Latch, For Use With Mfr. Model Number: 4UKX5 (TT4UKX54G)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.7500", Steel, OD 2 3/4" (SPB-28-F)
- CLIMAX METAL PRODUCTS M1C-12-S Metric One-Piece Clamping Collar (M1C-12-S)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- Zoro Select Pulley Parts