Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 35XL-PS8S
Zoro # G210987983
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Shank Diameter 0.75 in
- Outside Diameter 2.208 in
- Overall Length 9 in
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35XL-PS8S
- Zoro # G210987983
- UPC # 00195057102187
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Shank Diameter | 0.75 in |
Outside Diameter | 2.208 in |
Overall Length | 9 in |
Usable Length | 8 in |
Pitch Diameter | 2.228 in |
Details
Item | Timing Pulley Bar Stock |
Tooth Style | XL |
Material | Steel |
System of Measurement | Inch |
Pitch | 0.2 in |
Number of Teeth | 35 |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 35, Outside Diameter 2.208 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 2.228 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB10020-100-11-G)
- HANKISON Membrane Dryer Maint Kit, 2DBB9, 2DBC1 (HFM5-24M)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.75" OD (644B)
- FAFNIR Wide Inner Ring Insert Bearings, #G1103KRRBC2 (G1103KRRBC2)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulley Parts