Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 35XL-PS8A
Zoro # G710988008
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Number of Teeth 35
- Pitch Diameter 2.228 in
- Shank Length 1 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35XL-PS8A
- Zoro # G710988008
- UPC # 00195057101777
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Pitch Diameter | 2.228 in |
Shank Length | 1 in |
Usable Length | 8 in |
Outside Diameter | 2.208 in |
Shank Diameter | 0.75 in |
Details
Number of Teeth | 35 |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Pitch | 0.2 in |
Material | Aluminum |
Tooth Style | XL |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 35, Outside Diameter 2.208 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 2.228 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ925 Metric V-Belt, 925mm Outside Length, 10mm Top Width, 1 Ribs (XPZ925)
- NTN Taper Roller Bearing Cup, 1 3/4in Bore (L44610)
- AVENTICS Accessory For Fieldbus Module (240-184)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UELFU-2SM)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- Zoro Select Pulley Parts