Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 35MP-PS6A
Zoro # G610988214
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pitch 0.08 in
- Shank Diameter 0.5 in
- Material Aluminum
- Number of Teeth 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35MP-PS6A
- Zoro # G610988214
- UPC # 00195057099821
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.5 in |
Overall Length | 6 3/4 in |
Pitch Diameter | 0.891 in |
Shank Length | 3/4 in |
Usable Length | 6 in |
Outside Diameter | 0.871 in |
Details
System of Measurement | Inch |
Pitch | 0.08 in |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Number of Teeth | 35 |
Tooth Style | MXL |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 35, Outside Diameter 0.871 in, Overall Length 6 3/4 in, Pitch 0.08 in, Pitch Diameter 0.891 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (VEAN4-4M)
- ATLANTIC BLOWERS Regenerative Blower, 6 HP, 155 cfm (AB-702)
- PIX V-Belt, 3/8 X 35 (3V350)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 151.3 in L Outside (BX148)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- Zoro Select Pulleys & Sheaves