Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 35L-PS8S
Zoro # G010988197
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 35
- System of Measurement Inch
- Pitch Diameter 4.179 in
- Shank Diameter 1 in
- Tooth Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35L-PS8S
- Zoro # G010988197
- UPC # 00195057103504
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 4.179 in |
Shank Diameter | 1 in |
Usable Length | 8 in |
Shank Length | 1 in |
Overall Length | 9 in |
Outside Diameter | 4.149 in |
Details
Number of Teeth | 35 |
System of Measurement | Inch |
Tooth Style | L |
Item | Timing Pulley Bar Stock |
Pitch | 0.375 in |
Material | Steel |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 35, Outside Diameter 4.149 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 4.179 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, LM29749 (LM29749)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X04X04)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- CONTINENTAL CONTITECH BX124 Cogged V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs (BX124)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON PULLEY 1VP 44 X 088 (P06690)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- Zoro Select Pulleys & Sheaves