Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 35H-PS10S
Zoro # G110988516
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 35
- Tooth Style H
- Shank Length 1 in
- Pitch Diameter 5.571 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35H-PS10S
- Zoro # G110988516
- UPC # 00195057104754
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Pitch Diameter | 5.571 in |
Outside Diameter | 5.519 in |
Overall Length | 11 in |
Shank Diameter | 1 in |
Usable Length | 10 in |
Details
Number of Teeth | 35 |
Tooth Style | H |
Material | Steel |
Item | Timing Pulley Bar Stock |
Pitch | 0.5 in |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 35, Outside Diameter 5.519 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 5.571 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 3000psi (M-4504-0159)
- COXREELS Disc Assembly W/ Gear, 17-1/2", 7450 (7450)
- DIXON Preformed Band Clamp, K ST, 1-1/4" (K5)
- SOLBERG Filter/Silencer, 1.5in (FS-19P-150)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- Zoro Select Pulleys & Sheaves