Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 35H-PS10A
Zoro # G910988518
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 35
- Usable Length 10 in
- Shank Length 1 in
- Pitch Diameter 5.571 in
- Shank Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35H-PS10A
- Zoro # G910988518
- UPC # 00195057104464
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 10 in |
Shank Length | 1 in |
Pitch Diameter | 5.571 in |
Shank Diameter | 1 in |
Outside Diameter | 5.519 in |
Overall Length | 11 in |
Details
Item | Timing Pulley Bar Stock |
Number of Teeth | 35 |
Material | Aluminum |
Pitch | 0.5 in |
System of Measurement | Inch |
Tooth Style | H |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 35, Outside Diameter 5.519 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 5.571 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60184-0808 (G60184-0808)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 63.4 in L Outside (BX60)
- ZORO SELECT A50 Outside52.2 Pitch51.3 (42W395)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 36 # of Teeth (50BS36 X 1)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- Zoro Select Pulley Parts