Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 35-8M-PS8S
Zoro # G810988144
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 3.509 in
- Tooth Style HTD
- System of Measurement Inch
- Overall Length 9 in
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35-8M-PS8S
- Zoro # G810988144
- UPC # 00195057195271
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 3.509 in |
Overall Length | 9 in |
Usable Length | 8 in |
Shank Diameter | 1 in |
Outside Diameter | 3.455 in |
Shank Length | 1 in |
Details
Item | Timing Pulley Bar Stock |
Tooth Style | HTD |
System of Measurement | Inch |
Pitch | 8 mm |
Number of Teeth | 35 |
Material | Steel |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 35, Outside Diameter 3.455 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 3.509 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (20VD23)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2211F-N01-07SA)
- DAYTON Ind Link Double Strand Connect Pk5 (2YEF2)
- SPEEDAIRE Cushion (42VA80)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- Zoro Select Pulleys & Sheaves