Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 35-8M-PS10A
Zoro # G010987893
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Number of Teeth 35
- System of Measurement Inch
- Usable Length 10 in
- Pitch 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35-8M-PS10A
- Zoro # G010987893
- UPC # 00195057194977
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Usable Length | 10 in |
Shank Diameter | 1 in |
Outside Diameter | 3.455 in |
Pitch Diameter | 3.509 in |
Overall Length | 11 in |
Details
Number of Teeth | 35 |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Pitch | 8 mm |
Material | Aluminum |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 35, Outside Diameter 3.455 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 3.509 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 111 in Outside Length, 21/32 in Top Width, 1 Ribs (BX108)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- SMC Dual Piston Cylinder, 25mmBore, 40mmStrke (CXSM32-40)
- ARROW PNEUMATICS Valve Kit (VK35)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- Zoro Select Pulley Parts