Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 35-5M-PS8A
Zoro # G310987517
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- System of Measurement Inch
- Outside Diameter 2.148 in
- Tooth Style HTD
- Shank Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35-5M-PS8A
- Zoro # G310987517
- UPC # 00195057193628
- Country of Origin India
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Outside Diameter | 2.148 in |
Shank Length | 1 in |
Shank Diameter | 0.75 in |
Usable Length | 8 in |
Pitch Diameter | 2.193 in |
Details
System of Measurement | Inch |
Tooth Style | HTD |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Number of Teeth | 35 |
Pitch | 5 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 35, Outside Diameter 2.148 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 2.193 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1", NPT, 1", BSPP (9037-1616)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (EM3774T)
- NORGREN Regulator, 1/4 In. (11-002-019)
- TERRE PRODUCTS V-Groove Drive Pulley - 4'' Dia. - 1/2'' Bore - Die Cast (5140012)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- Zoro Select Pulleys & Sheaves