Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 35-3M-PS7A
Zoro # G810987536
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 0.5 in
- Usable Length 7 in
- Pitch Diameter 1.316 in
- Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35-3M-PS7A
- Zoro # G810987536
- UPC # 00195057191839
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.5 in |
Usable Length | 7 in |
Pitch Diameter | 1.316 in |
Outside Diameter | 1.286 in |
Shank Length | 3/4 in |
Overall Length | 7 3/4 in |
Details
Material | Aluminum |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Pitch | 3 mm |
Number of Teeth | 35 |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 35, Outside Diameter 1.286 in, Overall Length 7 3/4 in, Pitch 3 mm, Pitch Diameter 1.316 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-100-43)
- GATES Hydraulic Adapter-Sae To Sae, G60312-1210 (G60312-1210)
- EATON AEROQUIP Hose Assembly, 6 Ft, 3/8 In. MNPT (HC-9206)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X04X04)
- AAON PULLEY BK 80 X 119 (P53180)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- Zoro Select Pulleys & Sheaves