Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 35-2P-PS6A
Zoro # G310987999
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 2 mm
- Shank Length 1 in
- Material Aluminum
- Pitch Diameter 0.877 in
- Outside Diameter 0.857 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35-2P-PS6A
- Zoro # G310987999
- UPC # 00195057196575
- Country of Origin India
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Pitch Diameter | 0.877 in |
Outside Diameter | 0.857 in |
Usable Length | 8 in |
Shank Diameter | 0.5 in |
Overall Length | 7 in |
Details
Pitch | 2 mm |
Material | Aluminum |
Number of Teeth | 35 |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Tooth Style | GT |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 35, Outside Diameter 0.857 in, Overall Length 7 in, Pitch 2 mm, Pitch Diameter 0.877 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL SOURCE CAPACITOR, 2.5-67.5 MFD, 370 / 440 VAC (TURBO 200)
- MTK Thrust Ball Bearing, 15mm Bore, 32mm (51202)
- TOMPKINS Hydraulic Fitting-SteelJIS CAP AND PLUG KIT (CAP PLUG KIT-JIS)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 15 # of Teeth (50BS15H X 7/8)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- Zoro Select Pulley Parts