Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 34XL-PS8S
Zoro # G910987993
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.145 in
- System of Measurement Inch
- Usable Length 8 in
- Pitch 0.2 in
- Number of Teeth 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34XL-PS8S
- Zoro # G910987993
- UPC # 00195057102170
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 2.145 in |
Usable Length | 8 in |
Shank Diameter | 0.5 in |
Pitch Diameter | 2.165 in |
Shank Length | 1 in |
Overall Length | 9 in |
Details
System of Measurement | Inch |
Pitch | 0.2 in |
Number of Teeth | 34 |
Item | Timing Pulley Bar Stock |
Tooth Style | XL |
Material | Steel |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 34, Outside Diameter 2.145 in, Overall Length 9 in, Pitch 0.2 in, Pitch Diameter 2.165 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Cutting Oil, 16 oz, Squeeze Bottle (44220)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (1.06BFDSR01.00)
- NTN Radial Bearing, Sealed, 1.0000 In. Bore (R16LLB/2AS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM18)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- Zoro Select Pulleys & Sheaves