Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 34MP-PS6A
Zoro # G410988193
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Tooth Style MXL
- Material Aluminum
- Pitch 0.08 in
- Number of Teeth 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34MP-PS6A
- Zoro # G410988193
- UPC # 00195057099814
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.5 in |
Shank Length | 3/4 in |
Overall Length | 6 3/4 in |
Pitch Diameter | 0.866 in |
Outside Diameter | 0.846 in |
Usable Length | 6 in |
Details
System of Measurement | Inch |
Tooth Style | MXL |
Material | Aluminum |
Pitch | 0.08 in |
Number of Teeth | 34 |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 34, Outside Diameter 0.846 in, Overall Length 6 3/4 in, Pitch 0.08 in, Pitch Diameter 0.866 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SCJ 1 1/2)
- NUMATICS Mounting Bracket, Series 651 (P651AT503860001)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-30-S (MCR-30-S)
- FUJI ELECTRIC Cover, Inlet Filter (C-67)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- LIEBERT PULLEY 2BK100H (B-0530S)
- Zoro Select Pulley Parts