Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 34L-PS8S
Zoro # G710988176
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Shank Diameter 1 in
- Material Steel
- Tooth Style L
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34L-PS8S
- Zoro # G710988176
- UPC # 00195057103498
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Shank Diameter | 1 in |
Overall Length | 9 in |
Pitch Diameter | 4.058 in |
Outside Diameter | 4.028 in |
Usable Length | 8 in |
Details
Material | Steel |
Tooth Style | L |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Pitch | 0.375 in |
Number of Teeth | 34 |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 34, Outside Diameter 4.028 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 4.058 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Coupler, 1/4" I/M, Female NPT (MP288300AV)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 12 Thread (237258)
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- DAYTON Gearbelt, HT, 60 Teeth, Length 480 mm (1DHU6)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- Zoro Select Pulley Parts