Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 34L-PS8A
Zoro # G810988427
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 4.058 in
- Shank Diameter 1 in
- Shank Length 1 in
- Pitch 0.375 in
- Outside Diameter 4.028 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34L-PS8A
- Zoro # G810988427
- UPC # 00195057103191
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 4.058 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Outside Diameter | 4.028 in |
Overall Length | 9 in |
Usable Length | 8 in |
Details
Pitch | 0.375 in |
Number of Teeth | 34 |
System of Measurement | Inch |
Tooth Style | L |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 34, Outside Diameter 4.028 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 4.058 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 7040 oz., Drum, General Purpose Lubricant (86985)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (3GD53)
- FOSTER Plug, Reuse H-Clamp, 1/4IDx5/8"OD SS303 (PB7-3S/S)
- FESTO Pressure Regulator VRPA-CM-Q8-E (VRPA-CM-Q8-E)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY BK 80 X 119 (P53180)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- Zoro Select Pulleys & Sheaves