Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 34H-PS10A
Zoro # G110988462
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style H
- Material Aluminum
- Pitch 0.5 in
- Usable Length 10 in
- Pitch Diameter 5.414 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34H-PS10A
- Zoro # G110988462
- UPC # 00195057104457
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 10 in |
Pitch Diameter | 5.414 in |
Overall Length | 11 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Outside Diameter | 5.36 in |
Details
Tooth Style | H |
Material | Aluminum |
Pitch | 0.5 in |
Number of Teeth | 34 |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 34, Outside Diameter 5.36 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 5.414 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi (SB50-0A150)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/8 In (F238)
- DAYTON DC Gearmotor, 25.0 in-lb Max. Torque, 500 RPM Nameplate RPM, 90V DC Voltage (M1135228.00)
- SOLBERG Silencer, 2 MNPT Out, 270 Max CFM (SLCRT200)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON PULLEY 1VP 44 X 088 (P06690)
- Zoro Select Pulleys & Sheaves