Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 34-8M-PS8S
Zoro # G710988183
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Pitch Diameter 3.409 in
- Outside Diameter 3.355 in
- Overall Length 9 in
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 34-8M-PS8S
- Zoro # G710988183
- UPC # 00195057195264
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Pitch Diameter | 3.409 in |
Outside Diameter | 3.355 in |
Overall Length | 9 in |
Usable Length | 8 in |
Shank Diameter | 1 in |
Details
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Number of Teeth | 34 |
Tooth Style | HTD |
Pitch | 8 mm |
Material | Steel |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 34, Outside Diameter 3.355 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 3.409 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566654, Pressure Line, 3 micron, Outside-In (MF0060485)
- NTN Radial Ball Bearing, Sealed, 7.938mm Bore (608LLB/7.938PX2/5C)
- DAYTON AX29 Cogged V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (3GWU3)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288511)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY 1VP 62 x 88' (P51480)
- Zoro Select Pulley Parts