Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 34-5M-PS8A
Zoro # G010987459
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Pitch 5 mm
- Tooth Style HTD
- Outside Diameter 2.085 in
- Number of Teeth 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34-5M-PS8A
- Zoro # G010987459
- UPC # 00195057193611
- Country of Origin India
- Category Pulley Parts
Dimensions
Overall Length | 9 in |
Outside Diameter | 2.085 in |
Pitch Diameter | 2.13 in |
Shank Length | 1 in |
Usable Length | 8 in |
Shank Diameter | 0.75 in |
Details
Pitch | 5 mm |
Tooth Style | HTD |
Number of Teeth | 34 |
Material | Aluminum |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 34, Outside Diameter 2.085 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 2.13 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/70 HP, 3000 rpm, 115V, 3.3 (71218135M)
- ZORO SELECT Clamp, Hose, 1 In Size (3LZ10)
- GATES Tri-Power Belts, BX37 (BX37)
- METALRUSTGUARD Corrosion Inhibitor, Prevent Rust, 3.5lb. (4.5MRG150)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- Zoro Select Pulley Parts