Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 34-3M-PS7A
Zoro # G810987598
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 7 in
- Outside Diameter 1.248 in
- Pitch Diameter 1.278 in
- System of Measurement Inch
- Shank Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34-3M-PS7A
- Zoro # G810987598
- UPC # 00195057191822
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 7 in |
Outside Diameter | 1.248 in |
Pitch Diameter | 1.278 in |
Shank Length | 3/4 in |
Shank Diameter | 0.5 in |
Overall Length | 7 3/4 in |
Details
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Number of Teeth | 34 |
Pitch | 3 mm |
Material | Aluminum |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 34, Outside Diameter 1.248 in, Overall Length 7 3/4 in, Pitch 3 mm, Pitch Diameter 1.278 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 3/4in. dia., 175 ft., 3000 psi (CA33118 M)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-1/2-X)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820 (BR202820)
- DAYTON B31 V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (6L209)
- AAON BUSHING PULLEY H X138 (P66670)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- AAON PULLEY HEATWHEEL ERC52455262 3LX12 (R36990)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- Zoro Select Pulley Parts