Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 34-2P-PS6A
Zoro # G910987979
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 34
- System of Measurement Inch
- Pitch Diameter 0.852 in
- Shank Length 1 in
- Shank Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 34-2P-PS6A
- Zoro # G910987979
- UPC # 00195057196568
- Country of Origin India
- Category Pulley Parts
Dimensions
Pitch Diameter | 0.852 in |
Shank Length | 1 in |
Shank Diameter | 0.5 in |
Overall Length | 7 in |
Outside Diameter | 0.832 in |
Usable Length | 8 in |
Details
Number of Teeth | 34 |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Pitch | 2 mm |
Material | Aluminum |
Tooth Style | GT |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 34, Outside Diameter 0.832 in, Overall Length 7 in, Pitch 2 mm, Pitch Diameter 0.852 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, D-Bore, 2Pc, 1 In, 303 SS (SPD-16-SS)
- LEESON 50 Hz Motor, 3/4 HP, 2850,110/220v, 56, TEFC (113918.00)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D707)
- DAYTON AC Gearmotor, 170.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY8)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- Zoro Select Pulley Parts