Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 33MP-PS6A
Zoro # G110988134
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style MXL
- Number of Teeth 33
- Pitch Diameter 0.84 in
- Usable Length 6 in
- Outside Diameter 0.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33MP-PS6A
- Zoro # G110988134
- UPC # 00195057099807
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 0.84 in |
Usable Length | 6 in |
Outside Diameter | 0.82 in |
Shank Diameter | 0.5 in |
Overall Length | 6 3/4 in |
Shank Length | 3/4 in |
Details
Tooth Style | MXL |
Number of Teeth | 33 |
Item | Timing Pulley Bar Stock |
Pitch | 0.08 in |
Material | Aluminum |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 33, Outside Diameter 0.82 in, Overall Length 6 3/4 in, Pitch 0.08 in, Pitch Diameter 0.84 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B59 (B59)
- CENTURY Pool Pump Motor, 3-Phase, 5 HP, 56Y Frame, 3,450 Nameplate RPM (H995)
- IKO Cam Follower, Inch, #CR16 (CR16)
- THOMSON Plastic Rail Plugs, OD 11 mm, PK25 (531HP25)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulleys & Sheaves