Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 33L-PS8S
Zoro # G910988150
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 33
- Shank Diameter 1 in
- Material Steel
- Pitch 0.375 in
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33L-PS8S
- Zoro # G910988150
- UPC # 00195057103481
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Usable Length | 8 in |
Pitch Diameter | 3.941 in |
Shank Length | 1 in |
Outside Diameter | 3.911 in |
Overall Length | 9 in |
Details
Number of Teeth | 33 |
Material | Steel |
Pitch | 0.375 in |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Tooth Style | L |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 33, Outside Diameter 3.911 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 3.941 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L850 V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (3GWF2)
- SUPER LUBE 3 oz Tube White (21030)
- LOCTITE Anti-Seize Compound, Graphite, 8 lb, Can LB 8150(TM) (235086)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263024, Return Line, 5 micron, Outside-In (MF0577702)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- Zoro Select Pulleys & Sheaves