Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 33L-PS8A
Zoro # G010988388
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1 in
- Pitch Diameter 3.941 in
- System of Measurement Inch
- Number of Teeth 33
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33L-PS8A
- Zoro # G010988388
- UPC # 00195057103184
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Pitch Diameter | 3.941 in |
Usable Length | 8 in |
Shank Length | 1 in |
Outside Diameter | 3.911 in |
Overall Length | 9 in |
Details
System of Measurement | Inch |
Number of Teeth | 33 |
Material | Aluminum |
Tooth Style | L |
Pitch | 0.375 in |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 33, Outside Diameter 3.911 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 3.941 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B128 Banded V-Belt, 131-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEY7)
- PARKER Fitting, Crimp, Female JIC, Straight, 1/4 (10643-6-4)
- PARKER Element, Filter 20 Micron (933136Q)
- BREEZE Hose Clamp, Mini, SAE 6,316SS, PK10 (3806)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- Zoro Select Pulleys & Sheaves