Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 33H-PS10S
Zoro # G110988431
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1 in
- Pitch Diameter 5.254 in
- Material Steel
- Number of Teeth 33
- Usable Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33H-PS10S
- Zoro # G110988431
- UPC # 00195057104730
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Pitch Diameter | 5.254 in |
Usable Length | 10 in |
Outside Diameter | 5.2 in |
Overall Length | 11 in |
Shank Length | 1 in |
Details
Material | Steel |
Number of Teeth | 33 |
Item | Timing Pulley Bar Stock |
Tooth Style | H |
System of Measurement | Inch |
Pitch | 0.5 in |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 33, Outside Diameter 5.2 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 5.254 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Metric, #CF16B (CF16B)
- NEW DEPARTURE HYATT Single Row Ball Bearings (3207)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 7/8" (SS09578)
- DIXON VSeries Valved, CouplerSS, 1/2", FNPTF, 1/2" (4VF4-SS)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- Zoro Select Pulleys & Sheaves