Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 33H-PS10A
Zoro # G410988490
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.5 in
- Overall Length 11 in
- Shank Length 1 in
- System of Measurement Inch
- Number of Teeth 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 33H-PS10A
- Zoro # G410988490
- UPC # 00195057104440
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 11 in |
Shank Length | 1 in |
Outside Diameter | 5.2 in |
Pitch Diameter | 5.254 in |
Shank Diameter | 1 in |
Usable Length | 10 in |
Details
Pitch | 0.5 in |
System of Measurement | Inch |
Number of Teeth | 33 |
Tooth Style | H |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 33, Outside Diameter 5.2 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 5.254 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6205 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6205 2Z)
- NACHI Snap Ring, WRE110 (WRE110)
- GAST Repair Kit 0211 Lub Sp K217 (K217)
- CONTINENTAL Air Hose, 1" ID x 50 ft., Red (HZR10030-50-G)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- Zoro Select Pulley Parts