Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 33-5M-PS8A
Zoro # G610987583
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 33
- Tooth Style HTD
- Shank Diameter 0.75 in
- Pitch 5 mm
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33-5M-PS8A
- Zoro # G610987583
- UPC # 00195057193604
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 0.75 in |
Overall Length | 9 in |
Shank Length | 1 in |
Usable Length | 8 in |
Outside Diameter | 2.023 in |
Pitch Diameter | 2.068 in |
Details
Number of Teeth | 33 |
Tooth Style | HTD |
Pitch | 5 mm |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 33, Outside Diameter 2.023 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 2.068 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Quick Clamp, 1Pc, 25mm, Alum (MQCL-25-A)
- ZORO SELECT FHP Sheave, AK30-QT (AK30)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 12 oz Aerosol Can, Amber (490057)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-252-4MP-E5)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- Zoro Select Pulleys & Sheaves