Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 33-3M-PS7A
Zoro # G010987619
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 3/4 in
- Pitch 3 mm
- Shank Diameter 0.5 in
- Material Aluminum
- Number of Teeth 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33-3M-PS7A
- Zoro # G010987619
- UPC # 00195057191815
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 7 3/4 in |
Shank Diameter | 0.5 in |
Shank Length | 3/4 in |
Pitch Diameter | 1.241 in |
Outside Diameter | 1.211 in |
Usable Length | 7 in |
Details
Pitch | 3 mm |
Material | Aluminum |
Number of Teeth | 33 |
Tooth Style | HTD |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 33, Outside Diameter 1.211 in, Overall Length 7 3/4 in, Pitch 3 mm, Pitch Diameter 1.241 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 7/8, L 1, PK3 (EF141816)
- CLIMAX METAL PRODUCTS ISCC-075-075SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-075-075SKW)
- SKF Radial Ball Bearing, Shielded, 70mm Bore (6214 2Z JEM)
- LUBRIPLATE Pure Flush, 12/1 Qts, H-1/Food Grade Flushing And Cleaning Fluid (L0816-054)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- Zoro Select Pulley Parts