Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 33-2P-PS6A
Zoro # G110987939
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Number of Teeth 33
- Pitch 2 mm
- Pitch Diameter 0.827 in
- Tooth Style GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33-2P-PS6A
- Zoro # G110987939
- UPC # 00195057196551
- Country of Origin India
- Category Pulley Parts
Dimensions
Overall Length | 7 in |
Pitch Diameter | 0.827 in |
Usable Length | 8 in |
Outside Diameter | 0.807 in |
Shank Length | 1 in |
Shank Diameter | 0.5 in |
Details
Number of Teeth | 33 |
Pitch | 2 mm |
Item | Timing Pulley Bar Stock |
Tooth Style | GT |
System of Measurement | Inch |
Material | Aluminum |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 33, Outside Diameter 0.807 in, Overall Length 7 in, Pitch 2 mm, Pitch Diameter 0.827 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1155 rpm (6WY54)
- MRC Single Row Ball Brgs, #200SFF22 (200SFF22)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-04AS)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON PULLEY 1VP 44X113 (P34590)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- Zoro Select Pulleys & Sheaves