Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 32XL-PS8A
Zoro # G610988030
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 3/4 in
- Material Aluminum
- Tooth Style XL
- Number of Teeth 32
- Shank Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32XL-PS8A
- Zoro # G610988030
- UPC # 00195057101746
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 8 3/4 in |
Shank Length | 3/4 in |
Pitch Diameter | 2.037 in |
Usable Length | 8 in |
Shank Diameter | 0.5 in |
Outside Diameter | 2.017 in |
Details
Material | Aluminum |
Tooth Style | XL |
Number of Teeth | 32 |
Pitch | 0.2 in |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 32, Outside Diameter 2.017 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 2.037 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX27 (BX27)
- DAYTON 5VX900 Cogged V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs (2L440)
- POWERDRIVE Idler Sprocket, Ball, ANSI 40 (HB40A17X5/8)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X08)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- AAON PULLEY BK 45 X 100 (P80820)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- Zoro Select Pulley Parts