Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 32MP-PS6A
Zoro # G310988217
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 6 in
- System of Measurement Inch
- Shank Length 3/4 in
- Tooth Style MXL
- Pitch 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32MP-PS6A
- Zoro # G310988217
- UPC # 00195057099791
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 6 in |
Shank Length | 3/4 in |
Shank Diameter | 0.5 in |
Overall Length | 6 3/4 in |
Outside Diameter | 0.795 in |
Pitch Diameter | 0.815 in |
Details
System of Measurement | Inch |
Tooth Style | MXL |
Pitch | 0.08 in |
Material | Aluminum |
Number of Teeth | 32 |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 32, Outside Diameter 0.795 in, Overall Length 6 3/4 in, Pitch 0.08 in, Pitch Diameter 0.815 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F4B-DL-207 (128794 F4B DL 207)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x1)
- ENERPAC P50, Single Speed, Low Pressure Hydraulic Hand Pump, 200 in3 Usable Oil (P50)
- GATES Polyflex Belts, 5M825 (5M825)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- Zoro Select Pulleys & Sheaves