Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 32L-PS8S
Zoro # G110988219
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1 in
- Material Steel
- Pitch Diameter 3.82 in
- Usable Length 8 in
- Tooth Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32L-PS8S
- Zoro # G110988219
- UPC # 00195057103474
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Pitch Diameter | 3.82 in |
Usable Length | 8 in |
Shank Length | 1 in |
Outside Diameter | 3.79 in |
Overall Length | 9 in |
Details
Material | Steel |
Tooth Style | L |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Pitch | 0.375 in |
Number of Teeth | 32 |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 32, Outside Diameter 3.79 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 3.82 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES 16B-2 Cl Sc Type Bs Roller Chain, Double Strand, 1" Pitch, PK5 (16B-2CL)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 72 In (QS 1 1/4 L 72)
- EMAX Compressor, 30CFM Dryer Bundle, 7.5HP 80G 3P - 208 Voltage (ESP07V080V3PK)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1" (WE10H1)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- Zoro Select Pulley Parts