Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 32L-PS8A
Zoro # G710988411
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.79 in
- System of Measurement Inch
- Shank Diameter 1 in
- Shank Length 1 in
- Usable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32L-PS8A
- Zoro # G710988411
- UPC # 00195057103177
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.79 in |
Shank Diameter | 1 in |
Shank Length | 1 in |
Usable Length | 8 in |
Pitch Diameter | 3.82 in |
Overall Length | 9 in |
Details
System of Measurement | Inch |
Pitch | 0.375 in |
Material | Aluminum |
Number of Teeth | 32 |
Item | Timing Pulley Bar Stock |
Tooth Style | L |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 32, Outside Diameter 3.79 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 3.82 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 1/4 Inch Female NPT, PK 6 (CA640-D6)
- SMC Bulkhead Union, 1/2 in., TubexTube (KQ2E13-00A)
- WORLDWIDE ELECTRIC Worldwide Electric Output Flange For CALM Series 40mm Aluminum Worm Gear Reducer (CALM40-OPF)
- FOSTER Steel Plug, 1/2\u0022x1/4\u0022MPT (50-5)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- AAON BUSHING BRONZE ECON (P05550)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- Zoro Select Pulleys & Sheaves