Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 32H-PS10S
Zoro # G810988434
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1 in
- Usable Length 10 in
- Overall Length 11 in
- Number of Teeth 32
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32H-PS10S
- Zoro # G810988434
- UPC # 00195057104723
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Usable Length | 10 in |
Overall Length | 11 in |
Shank Length | 1 in |
Outside Diameter | 5.039 in |
Pitch Diameter | 5.093 in |
Details
Number of Teeth | 32 |
System of Measurement | Inch |
Material | Steel |
Tooth Style | H |
Pitch | 0.5 in |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 32, Outside Diameter 5.039 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 5.093 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 40 MFD, 440V, Round (PRCF40A)
- PIX PIX, B271, V-Belt 5/8 X 274 (B271)
- SKF SKF-6207 C3, Single Row Ball Brgs, 6207 C3 (6207 C3)
- DAYTON Motor Dual Run Cap, 55/5 MFD, 440V, Round (2MEK4)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- Zoro Select Pulleys & Sheaves