Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 32H-PS10A
Zoro # G610988443
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Style H
- Usable Length 10 in
- Overall Length 11 in
- Number of Teeth 32
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32H-PS10A
- Zoro # G610988443
- UPC # 00195057104433
- Country of Origin United States
- Category Pulley Parts
Dimensions
Usable Length | 10 in |
Overall Length | 11 in |
Pitch Diameter | 5.093 in |
Outside Diameter | 5.039 in |
Shank Length | 1 in |
Shank Diameter | 1 in |
Details
Tooth Style | H |
Item | Timing Pulley Bar Stock |
Number of Teeth | 32 |
Material | Aluminum |
Pitch | 0.5 in |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 32, Outside Diameter 5.039 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 5.093 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 95404055 Mtd Products, Inc. 2155(54" deck) belt, B108K (B108K)
- DURA-PREMIUM TORQUE Timing Belt, XL, 031 x 33in PL, T165 (330XL031)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, El, Swl (2071-16-16S)
- PIX NORTH AMERICA Fhp V-Belt 4L430 (A41)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- DODGE 4B5V124-B SHEAVE DRIVE COMPONENTS (469158)
- Zoro Select Pulley Parts