Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 32-8M-PS8S
Zoro # G210988164
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 3.208 in
- Material Steel
- Usable Length 8 in
- Number of Teeth 32
- Shank Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32-8M-PS8S
- Zoro # G210988164
- UPC # 00195057195257
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 3.208 in |
Usable Length | 8 in |
Shank Diameter | 1 in |
Overall Length | 9 in |
Outside Diameter | 3.156 in |
Shank Length | 1 in |
Details
Material | Steel |
Number of Teeth | 32 |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Tooth Style | HTD |
Pitch | 8 mm |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 32, Outside Diameter 3.156 in, Overall Length 9 in, Pitch 8 mm, Pitch Diameter 3.208 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 40 # of Teeth (50BS40 X 1)
- FOSTER Brass Plug, 1/8"x1/8"FPT (K1B)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 15.75 inch OD (2BK160H)
- TIMKEN TIM-12580, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 12580 (12580)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON BUSHING PULLEY H X138 (P66670)
- LIEBERT PULLEY 2BK100H (B-0530S)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- Zoro Select Pulley Parts