Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 32-8M-PS10A
Zoro # G510987898
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 in
- System of Measurement Inch
- Usable Length 10 in
- Shank Diameter 1 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32-8M-PS10A
- Zoro # G510987898
- UPC # 00195057194953
- Country of Origin United States
- Category Pulley Parts
Dimensions
Overall Length | 11 in |
Usable Length | 10 in |
Shank Diameter | 1 in |
Outside Diameter | 3.156 in |
Shank Length | 1 in |
Pitch Diameter | 3.208 in |
Details
System of Measurement | Inch |
Material | Aluminum |
Tooth Style | HTD |
Number of Teeth | 32 |
Item | Timing Pulley Bar Stock |
Pitch | 8 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 32, Outside Diameter 3.156 in, Overall Length 11 in, Pitch 8 mm, Pitch Diameter 3.208 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW DEPARTURE HYATT Single Row Ball Bearings (77502-16 16MM BORE)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50 in OD (CA0450X100KW)
- WESTWARD Grease Fitting, Straight, SS, 33/64" L, PK10 (52NZ78)
- FESTO Plastic Tubing PEN-3/8-BL-150-CB (PEN-3/8-BL-150-CB)
- AAON PULLEY 1VP 50 X 113 (P56030)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON PULLEY BK 45 X 100 (P80820)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- Zoro Select Pulleys & Sheaves