Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 32-5M-PS8A
Zoro # G910987559
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Material Aluminum
- Tooth Style HTD
- Outside Diameter 1.96 in
- Pitch 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32-5M-PS8A
- Zoro # G910987559
- UPC # 00195057193598
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Outside Diameter | 1.96 in |
Usable Length | 8 in |
Overall Length | 9 in |
Pitch Diameter | 2.005 in |
Shank Diameter | 0.75 in |
Details
Material | Aluminum |
Tooth Style | HTD |
Pitch | 5 mm |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Number of Teeth | 32 |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 32, Outside Diameter 1.96 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 2.005 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.06" L, 7200 psi (1/8 FF-SS)
- DIXON Preformed Band Clamp, K ST, 2-1/2" (K10)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VP34x5/8)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0100)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- Zoro Select Pulley Parts