Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 32-3M-PS7A
Zoro # G510987683
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1.173 in
- Usable Length 7 in
- Pitch 3 mm
- System of Measurement Inch
- Pitch Diameter 1.203 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32-3M-PS7A
- Zoro # G510987683
- UPC # 00195057191808
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.173 in |
Usable Length | 7 in |
Pitch Diameter | 1.203 in |
Overall Length | 7 3/4 in |
Shank Diameter | 0.5 in |
Shank Length | 3/4 in |
Details
Pitch | 3 mm |
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Material | Aluminum |
Number of Teeth | 32 |
Tooth Style | HTD |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 32, Outside Diameter 1.173 in, Overall Length 7 3/4 in, Pitch 3 mm, Pitch Diameter 1.203 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (CB121612)
- JENNY ULTIMATE BLUE Compressor Oil, Synthetic Oil, 1 qt. (105-1209)
- SMITH BEARING Metric Needle Bearing Yoke Roller, MYR-8-S (MYR-8-S)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders PK12 (L0713-054)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 24-5M-PS8A, Timing Pulley Stock, Aluminum (24-5M-PS8A)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- LIEBERT PULLEY 2BK100H (B-0530S)
- Zoro Select Pulley Parts