Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 32-2P-PS6A
Zoro # G510988024
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Shank Length 1 in
- Usable Length 8 in
- System of Measurement Inch
- Pitch 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32-2P-PS6A
- Zoro # G510988024
- UPC # 00195057196544
- Country of Origin India
- Category Pulley Parts
Dimensions
Overall Length | 7 in |
Shank Length | 1 in |
Usable Length | 8 in |
Shank Diameter | 0.5 in |
Outside Diameter | 0.782 in |
Pitch Diameter | 0.802 in |
Details
System of Measurement | Inch |
Pitch | 2 mm |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Number of Teeth | 32 |
Tooth Style | GT |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 32, Outside Diameter 0.782 in, Overall Length 7 in, Pitch 2 mm, Pitch Diameter 0.802 in, Shank Diameter 0.5 in, Shank Length 1 in, System of Measurement Inch, Tooth Style GT, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Female Pipe X 3/8" Female Jic Swivel, Straight (6506-04-06)
- COILHOSE PNEUMATICS Regulator Tamperproof 1/4" (CO 8802K)
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 12 in Stroke, Round Body Double Acting (5VMJ9)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171739, Pressure Line, 25 micron, Outside-In (MF0058644)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- AAON PULLEY BK105 X 100 (P08620)
- BROWNING Gearbelt Pulleys-500 (16LF100X1/2)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- Zoro Select Pulleys & Sheaves