Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 31XL-PS8S
Zoro # G510987997
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.2 in
- Material Steel
- Tooth Style XL
- Outside Diameter 1.954 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31XL-PS8S
- Zoro # G510987997
- UPC # 00195057102149
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.954 in |
Pitch Diameter | 1.974 in |
Overall Length | 8 3/4 in |
Usable Length | 8 in |
Shank Diameter | 0.5 in |
Shank Length | 3/4 in |
Details
Pitch | 0.2 in |
Material | Steel |
Tooth Style | XL |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Number of Teeth | 31 |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 31, Outside Diameter 1.954 in, Overall Length 8 3/4 in, Pitch 0.2 in, Pitch Diameter 1.974 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style XL, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AK9478)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.75 inch OD (BK110x1-3/16)
- DYNABRADE Guard Assembly, 5 In. (25215)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1312mm (SPZ1312)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 32AT10-PS160A, Timing Pulley Stock, Aluminum (32AT10-PS160A)
- Zoro Select Pulleys & Sheaves