Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 31MP-PS6A
Zoro # G110988165
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 0.789 in
- Pitch 0.08 in
- Number of Teeth 31
- Material Aluminum
- Overall Length 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31MP-PS6A
- Zoro # G110988165
- UPC # 00195057099784
- Country of Origin United States
- Category Pulley Parts
Dimensions
Pitch Diameter | 0.789 in |
Overall Length | 6 3/4 in |
Outside Diameter | 0.763 in |
Shank Diameter | 0.5 in |
Usable Length | 6 in |
Shank Length | 3/4 in |
Details
Pitch | 0.08 in |
Number of Teeth | 31 |
Item | Timing Pulley Bar Stock |
Material | Aluminum |
Tooth Style | MXL |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 31, Outside Diameter 0.763 in, Overall Length 6 3/4 in, Pitch 0.08 in, Pitch Diameter 0.789 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style MXL, Usable Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Flange Mount, 2 1/2 In (6X474)
- LUBRIPLATE Turbine Oil 32, Iso-32 Turbine Oil For Centrifugal Air Compressors (L0942-062)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40ASK1CL)
- FESTO Mounting Clip SAMH-PE-MC-1 (SAMH-PE-MC-1)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY BK 80 X 119 (P53180)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 18-5P-PS8A, Timing Pulley Stock, Aluminum (18-5P-PS8A)
- Zoro Select Pulley Parts