Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 31L-PS8S
Zoro # G710988190
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 0.375 in
- Number of Teeth 31
- Outside Diameter 3.672 in
- Material Steel
- Pitch Diameter 3.702 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31L-PS8S
- Zoro # G710988190
- UPC # 00195057103467
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 3.672 in |
Pitch Diameter | 3.702 in |
Overall Length | 9 in |
Shank Length | 1 in |
Usable Length | 8 in |
Shank Diameter | 1 in |
Details
Pitch | 0.375 in |
Number of Teeth | 31 |
Material | Steel |
Tooth Style | L |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 31, Outside Diameter 3.672 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 3.702 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Vent Wm Dryer Hood 4"Brw (RVHAB4)
- DIXON F Series Industrial Male Quick Disconnect Pneumatic Manual Coupler, 3/8-18 Nominal, 500 psi Pressure (4FM3)
- FASCO HVAC Motor, 1/80 HP, 1500 rpm, 115V, 3.3 (D122)
- DAYTON A23 V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (3GWG6)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- AAON PULLEY 1VP 50 X 113 (P56030)
- AAON PULLEY BK105 X 100 (P08620)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON PULLEY BK 45 X 100 (P80820)
- Zoro Select Pulleys & Sheaves