Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 31L-PS8A
Zoro # G910988389
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1 in
- Pitch 0.375 in
- Tooth Style L
- System of Measurement Inch
- Number of Teeth 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31L-PS8A
- Zoro # G910988389
- UPC # 00195057103160
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Shank Length | 1 in |
Pitch Diameter | 3.702 in |
Usable Length | 8 in |
Overall Length | 9 in |
Outside Diameter | 3.672 in |
Details
Pitch | 0.375 in |
Tooth Style | L |
System of Measurement | Inch |
Number of Teeth | 31 |
Material | Aluminum |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 31, Outside Diameter 3.672 in, Overall Length 9 in, Pitch 0.375 in, Pitch Diameter 3.702 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style L, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1628 ZZ PRX)
- BRENNAN INDUSTRIES 02MORB-02MP Straight (6401-02-02-O)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 40 # of Teeth (40BS40 X 1 1/4)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPC-14-10-F)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- AAON BUSHING BRONZE ECON (P05550)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- AAON PULLEY BK105 X 100 (P08620)
- AAON BUSHING PULLEY SD X 1375 (R04320)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- Zoro Select Pulleys & Sheaves