Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 31H-PS10S
Zoro # G510988451
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- System of Measurement Inch
- Shank Length 1 in
- Tooth Style H
- Number of Teeth 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31H-PS10S
- Zoro # G510988451
- UPC # 00195057104716
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Usable Length | 10 in |
Pitch Diameter | 4.936 in |
Shank Diameter | 1 in |
Outside Diameter | 4.882 in |
Overall Length | 11 in |
Details
Material | Steel |
System of Measurement | Inch |
Item | Timing Pulley Bar Stock |
Tooth Style | H |
Number of Teeth | 31 |
Pitch | 0.5 in |
Description
Timing Pulley Bar Stock, Material Steel, Number of Teeth 31, Outside Diameter 4.882 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 4.936 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Whip Hose with Swivel, 1/2" x 8 (3/8" M (HFZ1208YW3S)
- BOSTON GEAR Miter Gear-16 Pitch (L110Y)
- SKF USA Ball Bearing 60x110x22mm 1.854 Lb (6212 2ZJEM)
- GATES PowerGrip Timing Belts, 274XL037 (274XL037)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- AAON PULLEY 1VP 44X113 (P34590)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- AAON BUSHING PULLEY H X138 (P66670)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- Zoro Select Pulleys & Sheaves