Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 31H-PS10A
Zoro # G310988491
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1 in
- Number of Teeth 31
- Tooth Style H
- Pitch 0.5 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 31H-PS10A
- Zoro # G310988491
- UPC # 00195057104426
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Diameter | 1 in |
Outside Diameter | 4.882 in |
Overall Length | 11 in |
Usable Length | 10 in |
Pitch Diameter | 4.936 in |
Shank Length | 1 in |
Details
Number of Teeth | 31 |
Tooth Style | H |
Item | Timing Pulley Bar Stock |
Pitch | 0.5 in |
Material | Aluminum |
System of Measurement | Inch |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 31, Outside Diameter 4.882 in, Overall Length 11 in, Pitch 0.5 in, Pitch Diameter 4.936 in, Shank Diameter 1 in, Shank Length 1 in, System of Measurement Inch, Tooth Style H, Usable Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Amp Mini ANL Fuse, 4pcs./ Blister Pack, 50 (92965)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP311S)
- SPEEDAIRE Needle Tube (TTR4420449G)
- ZORO SELECT Straight 5/16 in Hose I.D, 1/8"-27 Thread (707001-0502)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- AAON PULLEY BK105 X 100 (P08620)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 25AT5-PS160A, Timing Pulley Stock, Aluminum (25AT5-PS160A)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- Zoro Select Pulleys & Sheaves