Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 31-5M-PS8A
Zoro # G710987599
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 1 in
- Material Aluminum
- Number of Teeth 31
- Pitch Diameter 1.942 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31-5M-PS8A
- Zoro # G710987599
- UPC # 00195057193581
- Country of Origin United States
- Category Pulley Parts
Dimensions
Shank Length | 1 in |
Pitch Diameter | 1.942 in |
Shank Diameter | 0.75 in |
Outside Diameter | 1.897 in |
Overall Length | 9 in |
Usable Length | 8 in |
Details
Item | Timing Pulley Bar Stock |
System of Measurement | Inch |
Material | Aluminum |
Number of Teeth | 31 |
Tooth Style | HTD |
Pitch | 5 mm |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 31, Outside Diameter 1.897 in, Overall Length 9 in, Pitch 5 mm, Pitch Diameter 1.942 in, Shank Diameter 0.75 in, Shank Length 1 in, System of Measurement Inch, Tooth Style HTD, Usable Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 70.0 in-lb Max. Torque, 276 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z845)
- FASCO D1160 Oem Replacement, 1480Rpm (D1160)
- DIXON Brass Ferrules for Air/Fluid, ID 0.750" (BFM750)
- FLEXZILLA Enclosed Plastic Retractable Air Hose Re (L8250FZ)
- LIEBERT PULLEY 2BK100H (B-0530S)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- AAON PULLEY 1VP 44 X 088 (P06690)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- Zoro Select Pulley Parts