Shop All Pulley Parts
Zoro Select
Timing Pulley Bar Stock
Mfr # 31-3M-PS7A
Zoro # G010987671
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Outside Diameter 1.135 in
- Material Aluminum
- Shank Diameter 0.5 in
- Tooth Style HTD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31-3M-PS7A
- Zoro # G010987671
- UPC # 00195057191792
- Country of Origin United States
- Category Pulley Parts
Dimensions
Outside Diameter | 1.135 in |
Shank Diameter | 0.5 in |
Shank Length | 3/4 in |
Usable Length | 7 in |
Pitch Diameter | 1.165 in |
Overall Length | 7 3/4 in |
Details
System of Measurement | Inch |
Material | Aluminum |
Tooth Style | HTD |
Pitch | 3 mm |
Number of Teeth | 31 |
Item | Timing Pulley Bar Stock |
Description
Timing Pulley Bar Stock, Material Aluminum, Number of Teeth 31, Outside Diameter 1.135 in, Overall Length 7 3/4 in, Pitch 3 mm, Pitch Diameter 1.165 in, Shank Diameter 0.5 in, Shank Length 3/4 in, System of Measurement Inch, Tooth Style HTD, Usable Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 480MXL025 (480MXL025)
- B B MANUFACTURING 2450-14M-85, Timing Belt, Neoprene, Fiberglass (2450-14M-85)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (437J13)
- PARKER Hydraulic Spin-on Filter, 10 micron, Microglass (12AT110BBPCN12H)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 48-8M-PS8A, Timing Pulley Stock, Aluminum (48-8M-PS8A)
- B B MANUFACTURING 28XL-PS8A, Timing Pulley Stock, Aluminum (28XL-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 40H-FS, Timing Pulley Flange, Steel (40H-FS)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- Zoro Select Pulley Parts